N5936-10T-25MM-1KW2SS-POM 114-811-8
Description
N5936-10T 25MM KW2SS BLCK SPROCKET ; N5936-10T SOLID
Part # 9121076
BDI # 24151073
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-24T-25MM-1KW2SS-POM 114-699-8
Description
N5936-24T-25MM-1KW2SS-POM 114-699-8 ; POR MTO NON-SPLIT SPROCKET
Part # 10028491
BDI # 24111919
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.882
Outside Diameter - Millimeter:
149.4
Pitch Diameter - Millimeter:
147.35
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-10T_25MM_1KW1SS_POM
Description
N5936-10T_25MM_1KW1SS_POM SPROCKET ; N5936 MOLDED NON-SPLIT
Part # N5936-10T_25MM_1KW1SS_POM
BDI # 26260094
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NS5936-24T_25MM_1KW_PA
Description
NS5936-24T_25MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10334028
BDI # 26260092
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
5930 Series Molded Split
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore