NS8500-17T-25MM-1KW-PA 614-176-25
Description
NS8500-17T-25MM-1KW-PA SPROCKET ; 614-176-25 MOLDED SPLIT NON RETURNABLE
Part # NS8500-17T-25MM-1KW-PA 614-176-25
BDI # 24115316
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-21T-25MM-1KW-PA 614-239-1
Description
NS8500-21T-25MM-1KW-PA SPROCKET ; 614-239-1 MOLDED SPLIT NON RETURNABLE
Part # NS8500-21T-25MM-1KW-PA 614-239-1
BDI # 24115558
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.08
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
8500 Series Molded Split
Pitch Diameter - Millimeter:
129.032
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T 25MM 1KW PA
Description
NS8500-24T 25MM 1KW PA SPROCKET ; 614-188-25 MOLDED SPLIT NON RETURNABLE
Part # NS8500-24T 25MM 1KW PA
BDI # 24677795
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Other Features:
8500 Series Molded Split
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T_25MM_1KW_PA
Description
NS8500-25T_25MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10028707
BDI # 27495933
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
8500 Series Molded Split
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore