NS882-12T-1-1/2IN-I-PA 614-29-19
Description
NS882-12T-1-1/2IN-I-PA SPROCKET ; POR 614-29-19 MOLDED SPLIT
Part # 10028751
BDI # 24116461
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
882 Series Molded Split
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
N5996-9T-40MM-S-HS 114-2238-1
Description
N5996-9T-40MM-S-HS 114-2238-1 SPROCKET ; POR MTO NON-SPLIT
Part # N5996-9T-40MM-S-HS 114-2238-1
BDI # 24114155
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS820-23T 1-1/2IN KWSS GR
Description
NS815/820 23T 1 1/2IN ; POR SPLIT GROOVED 614-77-11
Part # 9168062
BDI # 18146011
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS815-25T 1-1/2IN KWSS
Description
NS815-25T 1-1/2IN KWSS SPROCKET ; 614-31-11 MOLDED SPLIT
Part # 9967364
BDI # 18145654
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS1500-24T-40MM-KWSS-PA 614-213-11
Description
NS1500-24T-40MM-KWSS-PA 614-213-11 ; POR SPLIT BORE SPROCKET
Part # 10028515
BDI # 24115199
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore