N5936-24T-50MM-S-POM / 10013549
Description
N5936-24T-50MM-S-POM / 10013549
Part # N5936-24T-50MM-S-POM / 10013549
BDI # 27496595
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-25T 65MM S POM
Description
N5936-25T 65MM S POM SPROCKET ; MOLDED NON-SPLIT SPROCKET SQUARE BORE
Part # N5936-25T 65MM S POM
BDI # 28171121
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NS5996-14T 90MM S HS
Description
NS5996-14T 90MM S HS SPROCKET
Part # NS5996-14T 90MM S HS
BDI # 22605083
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.1
Outside Diameter - Millimeter:
256.54
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
SS5996-9T 2-1/2 S
Description
SS5996-9T 2-1/2 S SPROCKET ; POR 114-3924-3 NON-SPLIT NON RETURNABLE
Part # SS5996-9T 2-1/2 S
BDI # 24103656
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.46
Other Features:
5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N4700-12T-2IN-S-POM 114-588-1
Description
N4700-12T 2" SQ BORE SPROCKET ; POR 114-588-1
Part # 8500160
BDI # 24113271
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.75
Other Features:
4700 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore