Page 1 of 4

Next

Compare

COMPARE

1700-13R23M-RMS

Description
1700-13R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 12750

BDI # 24481166

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.228
Pitch - Millimeter: 50
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 8.46
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 209
Modular - Flat Top Size: 1700
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

2251-20R23M-RMS

Description
2251-20R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 125258GF

BDI # 336267

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.393
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 6.378
Outside Diameter - Millimeter: 162.001
Pitch Diameter - Millimeter: 162.382
Modular - Flat Top Size: 2251
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
1400V-7R23M-RM

COMPARE

1400V-7R23M-RM

Description
1400V-7R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 12331

BDI # 24480792

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.48
Pitch - Millimeter: 82.55
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 8.27
Other Features: Reinforced Polyamide
Pitch Diameter - Millimeter: 190
Modular - Flat Top Size: 1400
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
1700-10R23M-RMS

COMPARE

1700-10R23M-RMS

Description
1700-10R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 12745

BDI # 24481318

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.378
Pitch - Millimeter: 50
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 6.5
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 162
Modular - Flat Top Size: 1700
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

600-10R23M-RM

Description
600-10R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 12327

BDI # 24481322

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.07
Pitch - Millimeter: 63.5
Hub Type: A-No Hub
Inch - Metric: Metric

Material: Polyamide
Pitch Diameter - Millimeter: 204.978
Modular - Flat Top Size: 600
Number of Teeth: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY