N5996-14T 2IN S POM
Description
N5996-14T 2IN S POM SPROCKET ; 114-864-1 NON-SPLIT 14T SQ BORE
Part # 8500392
BDI # 22464072
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.1
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-14T-90MM-S-PA 614-89-2
Description
NS5996-14T-90MM-S-PA MAT TOP SPROCKET ; 614-89-2
Part # 10028558
BDI # 24116666
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
SS5996-14T-2-1/2IN-S 114-1849-1
Description
SS5996-14T-2-1/2IN-S SPROCKET ; 114-1849-1 NON-SPLIT NON RETURNABLE
Part # SS5996-14T-2-1/2IN-S 114-1849-1
BDI # 24121287
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.1
Other Features:
5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-14T-4-1/2IN-S-PA 614-128-2
Description
NS5996-14T-4-1/2IN-S-PA SPROCKET ; 614-128-2 MOLDED SPLIT NON RETURNABLE
Part # NS5996-14T-4-1/2IN-S-PA 614-128-2
BDI # 24116661
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-17T-2-1/2IN-S-POM 114-1182-1
Description
N5996-17T-2-1/2IN-S-POM SPROCKET ; 114-1182-1 NON-SPLIT
Part # N5996-17T-2-1/2IN-S-POM 114-1182-1
BDI # 24114747
Features
Bore Profile:
Square
Pitch Diameter - Inch:
12.245
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
12.36
Outside Diameter - Millimeter:
313.944
Pitch Diameter - Millimeter:
311.023
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore