KU1600-6T_20MM_I_PA
Description
KU1600-6T_20MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834886
BDI # 26265674
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
1.902
Outside Diameter - Millimeter:
48.3
Pitch Diameter - Millimeter:
50.8
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-12T_1IN_I_PA
Description
KU1600-12T_1IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10834614
BDI # 26250481
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.9
Outside Diameter - Millimeter:
99.06
Pitch Diameter - Millimeter:
99.06
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-16T_40MM_I_PA
Description
KU1600-16T_40MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10833072
BDI # 26262394
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.118
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.154
Outside Diameter - Millimeter:
130.9
Pitch Diameter - Millimeter:
130
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-9T_1IN_I_PA
Description
KU1600-9T_1IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10834810
BDI # 26265677
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Pitch Diameter - Millimeter:
73.66
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-18T_40MM_I_PA
Description
KU1600-18T_40MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834561
BDI # 26255675
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.799
Outside Diameter - Millimeter:
147.3
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore