SSS7700-16T 1-3/8IN KWSS
        
            Description
            
            SSS7700-16T 1-3/8IN KWSS SPROCKET ; POR 614-163-3
    
Part # 9120315
BDI # 18146599
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.126
                        
        
                            Pitch - Millimeter:
                            
                                0
                        
        
                            Hub Type:
                            
                                Not Available
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Pitch Diameter - Millimeter:
                            
                                130.2
                        
        
                            Modular - Flat Top Size:
                            
                                7700
                        
        
                            Number of Teeth:
                            
                                16
                        
        
                            Mounting Method:
                            
                                Finished Bore