CI880-12T 1IN 1KW 1SS A
Description
CI880-12T 1IN 1KW 1SS A SPROCKET ; NON-RETURNABLE 401-204-6 NON-SPLIT
Part # CI880-12T 1IN 1KW 1SS A
BDI # 21580709
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
0
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Cast Iron
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
880
Number of Teeth:
12
Mounting Method:
Finished Bore
880-10R1.25-RS
Description
880-10R1.25-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-10R1.25-RS
BDI # 24481504
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.803
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
880-11R30M-DMS
Description
880-11R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-11R30M-DMS
BDI # 336506
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.315
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
880-9R25M-RMS
Description
880-9R25M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE CHAIN MACHINED
Part # 880-9R25M-RMS
BDI # 336804
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.252
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
880-10R30M-DMS
Description
880-10R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-10R30M-DMS
BDI # 336491
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.803
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore