882-9R30M-RMS
        
            Description
            
            882-9R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 882-9R30M-RMS
BDI # 336649
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.39
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                4.409
                        
        
                            Other Features:
                            
                                Stainless Steel Screws | Zinc Plated Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                111.506
                        
        
                            Modular - Flat Top Size:
                            
                                882
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
882-12R30M-RMS
        
            Description
            
            882-12R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 882-12R30M-RMS
BDI # 336630
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.8
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                5.866
                        
        
                            Other Features:
                            
                                Stainless Steel Screws | Zinc Plated Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                147.32
                        
        
                            Modular - Flat Top Size:
                            
                                882
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
882-12R1.44-RS
        
            Description
            
            882-12R1.44-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN
    
Part # 882-12R1.44-RS
BDI # 24480396
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.8
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                5.866
                        
        
                            Other Features:
                            
                                Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
                        
        
                            Pitch Diameter - Millimeter:
                            
                                147.32
                        
        
                            Modular - Flat Top Size:
                            
                                882
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
882-12R1.5-RS;32122
        
            Description
            
            882-12R1.5-RS CONYR CHAIN SPRKT ; NON RETURNABLE IDLER BORE
    
Part # 882-12R1.5-RS ; 32122
BDI # 24480400
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.8
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                5.866
                        
        
                            Other Features:
                            
                                Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
                        
        
                            Pitch Diameter - Millimeter:
                            
                                147.32
                        
        
                            Modular - Flat Top Size:
                            
                                882
                        
        
                            Mounting Method:
                            
                                Finished Bore