NS820-23T-1IN-I-PA 614-39-7
Description
NS820-23T-1IN-I-PA SPROCKET ; 614-39-7 MOLDED SPLIT NON RETURNABLE
Part # NS820-23T-1IN-I-PA 614-39-7
BDI # 24117160
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
820 Series Molded Split
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
NT820-23T-40MM-I-LF 101-8254-18
Description
NT820-23T-40MM-I-LF 101-8254-18 ; POR MTO NON-SPLIT DRUM IDLER WHEEL
Part # NT820-23T-40MM-I-LF 101-8254-18
BDI # 24110037
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
820 Series Molded Non-Split
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
881-23R1.44-RMS
Description
881-23R1.44-RMS ROUND BORE 1-7/16 ; MACHINE SPLIT
Part # 881-23R1.44-RMS
BDI # 336564
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Idler Bore
815-23R1-RS
Description
815-23R1-RS CONV CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 815-23R1-RS
BDI # 336340
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Idler Bore
821-23R1-RMS-SS
Description
800-23R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE CHAIN MACHINED
Part # 821-23R1-RMS-SS
BDI # 336451
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore