Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
CI820-19T-1-1/4IN-KWSS-A 401-154-7

COMPARE

CI820-19T-1-1/4IN-KWSS-A 401-154-7

Description
CI820-19T-1-1/4IN-KWSS-A 401-154-7 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # CI820-19T-1-1/4IN-KWSS-A 401-154-7

BDI # 24117599

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
CI815-19T 1-1/4 KW SS

COMPARE

CI815-19T 1-1/4 KW SS

Description
CI815-19T 1-1/4 KW SS SPROCKET ; NON-RETURNABLE 401-154-80 NON-SPLIT

REXNORD

Part # CI815-19T 1-1/4 KW SS

BDI # 24537761

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
820/815-19T RB 3/4IN

COMPARE

820/815-19T RB 3/4IN

Description
CI820/815-19T RB 3/4IN SPROCKET ; POR 401-154-2 NON-SPLIT CAST-IRON

REXNORD

Part # 820/815-19T RB 3/4IN

BDI # 18142123

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: Arm Body
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
820/815-19T 1IN KWSS

COMPARE

820/815-19T 1IN KWSS

Description
CI820/815-19T 1IN KWSS SPROCKET ; NON-RETURNABLE 401-154-5 NON-SPLIT

REXNORD

Part # 820/815-19T 1IN KWSS

BDI # 18142122

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.622
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: Arm Body | With Set Screw
Pitch Diameter - Millimeter: 117.399
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
815-19T RB 3/4IN ARM BODY

COMPARE

815-19T RB 3/4IN ARM BODY

Description
CI815-19T RB 3/4IN ARM BODY SPROCKET ; POR 401-154-8 NON-SPLIT NON RETURNABLE

REXNORD

Part # 815-19T RB 3/4IN ARM BODY

BDI # 18142104

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY