Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.854
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.86
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                123.292
                        
        
                            Modular - Flat Top Size:
                            
                                815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
815A20
        
            Description
            
            815A20 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
    
Part # 815A20
BDI # 625455
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.854
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.86
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                123.292
                        
        
                            Modular - Flat Top Size:
                            
                                60 | 66 | 810 | 812 | 815 | 881
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
CI815-20T_3/4IN_RSB_A
        
            Description
            
            CI815-20T_3/4IN_RSB_A SPROCKET ; CAST IRON NON-SPLIT 20T
    
Part # CI815-20T_3/4IN_RSB_A
BDI # 27068711
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.854
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.86
                        
        
                            Other Features:
                            
                                815 Series Cast-Iron Non-Split
                        
        
                            Pitch Diameter - Millimeter:
                            
                                123.292
                        
        
                            Modular - Flat Top Size:
                            
                                815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
820/815-20T RB 3/4IN
        
            Description
            
            CI820/815-20T RB 3/4IN SPROCKET ; POR 401-48-13 NON-SPLIT
    
Part # 9120040
BDI # 18142124
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.854
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.86
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                123.292
                        
        
                            Modular - Flat Top Size:
                            
                                815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
2251-20R23M-RMS
        
            Description
            
            2251-20R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
    
Part # 2251-20R23M-RMS
BDI # 336267
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.393
                        
        
                            Pitch - Millimeter:
                            
                                25.4
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                6.378
                        
        
                            Outside Diameter - Millimeter:
                            
                                162.001
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.382
                        
        
                            Modular - Flat Top Size:
                            
                                2251
                        
        
                            Mounting Method:
                            
                                Finished Bore