NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15
Description
NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
Part # NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15
BDI # 24116940
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
IDLER WHEEL 21T 40MM BORE
Description
IDLER WHEEL 21T 40MM BORE ; NON-RETURNABLE 101-8253-18
Part # IDLER WHEEL 21T 40MM BORE
BDI # 19434645
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
820 Series Molded Non-Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
N4700-21T 2-1/2IN S POM
Description
N4700-21T 2-1/2IN S POM ; 114-1053-1 SPROCKET MOLDED
Part # N4700-21T 2-1/2IN S POM
BDI # 22459919
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.064
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.08
Outside Diameter - Millimeter:
256.032
Pitch Diameter - Millimeter:
255.626
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NT820-21T-30MM-I-LF 101-8253-16
Description
NT820-21T-30MM-I-LF 101-8253-16 ; NON-RETURNABLE IDLER WHL NON-SPLIT DRUM
Part # NT820-21T-30MM-I-LF 101-8253-16
BDI # 24109801
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
820 Series Molded Non-Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
NS820-21T 1-7/16IN KWSS
Description
NS820-21T 1-7/16IN KWSS SPROCKET ; NON-RETURNABLE 614-38-4 MOLDED SPLIT
Part # NS820-21T 1-7/16IN KWSS
BDI # 18141307
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore