820-21R1.25-DMS-SS
Description
820-21R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-21R1.25-DMS-SS
BDI # 336412
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
881-21R1.25-DS-SS
Description
881-21R1.25-DS-SS CONV CHAIN SPROCKET ; POR NON-RETURNABLE
Part # 881-21R1.25-DS-SS
BDI # 336556
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
800-21R23M-RMS
Description
800-21R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 800-21R23M-RMS
BDI # 336781
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore
820-21R1-DS-SS
Description
820-21R1-DS-SS MOLDED SPROCKET ; 1IN BORE 21-T 5.09 NON RETURNABLE
Part # 820-21R1-DS-SS
BDI # 336420
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815-21R1-RS
Description
815-21R1-RS CONV CHAIN SPROCKET ; POR NON-RETURNABLE IDLER BORE
Part # 815-21R1-RS
BDI # 336311
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Idler Bore