Page 1 of 4

Next

Compare
882C12

COMPARE

882C12

Description
882C12 CONVEYOR CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 882C12

BDI # 625666

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.9
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-12T-1IN-1KW-PA 614-29-ENG

COMPARE

NS882-12T-1IN-1KW-PA 614-29-ENG

Description
NS882-12T-1IN-1KW-PA 614-29-ENG ; NON-RETURNABLE SPROCKET MOLDED SPLIT

REXNORD

Part # NS882-12T-1IN-1KW-PA 614-29-ENG

BDI # 24116467

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: 882 Series Molded Split
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
882-12T RB 3/4IN ARM BODY

COMPARE

882-12T RB 3/4IN ARM BODY

Description
CI882-12T RB 3/4IN ARM BODY SPROCKET ; POR 401-325-2 NON-SPLIT CAST-IRON

REXNORD

Part # 882-12T RB 3/4IN ARM BODY

BDI # 18142189

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.9
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-12T 1IN IDL

COMPARE

NS882-12T 1IN IDL

Description
NS882-12T 1IN IDL SPROCKET ; NON-RETURNABLE 614-29-7 MOLDED SPLIT

REXNORD

Part # NS882-12T 1IN IDL

BDI # 18146069

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-12T-1-1/8IN-KWSS 614-29-51

COMPARE

NS882-12T-1-1/8IN-KWSS 614-29-51

Description
NS882-12T-1-1/8IN-KWSS 614-29-51 ; POR MTO SPLIT SPROCKET

REXNORD

Part # NS882-12T-1-1/8IN-KWSS 614-29-51

BDI # 24116464

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: 882 Series Molded Split
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY