AKL.B9-HLG
Description
AKL.B9-HLG THRUST BALL BEARING ; 26.19MM X 50.01MM
Part # AKL.B9-HLG
BDI # 23940795
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
1
Bore 2 - Millimeter:
26.187
Height - Inch:
0.75
Bore 2 - Inch:
1.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1
Bore 2 - Millimeter:
26.187
Height - Inch:
0.625
Bore 2 - Inch:
1.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.063
Bore 2 - Millimeter:
27.788
Height - Inch:
0.625
Bore 2 - Inch:
1.094
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1
Bore 2 - Millimeter:
26.187
Height - Inch:
0.625
Bore 2 - Inch:
1.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
AKL.D10
Description
AKL.D10 PALIER DE BUTEE A BILLES ; 1-1/16" 1 1-3/32"
Part # AKL.D10
BDI # 1172674
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.063
Bore 2 - Millimeter:
27.788
Height - Inch:
0.625
Bore 2 - Inch:
1.094
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing