29444M
Description
29444M SPHERICAL ROLLER THRUST BRG ; 220MM BOREX420MM ODX122MM W
Part # 29444M
BDI # 1185351
Features
Height - Millimeter:
122
Bore 1 - Inch:
8.661
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29326M
Description
29326M SPHERICAL ROLLER THRUST BRG ; 130MM BOREX225MM ODX58MM W
Part # 29326M
BDI # 1185309
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
203.505
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29318E
Description
29318E SPHERICAL ROLLER THRUST BRG ; 90MM BOREX155MM ODX39MM W
Part # 29318E
BDI # 1185303
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.543
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29320E
Description
29320E SPHERICAL ROLLER THRUST BRG ; 100MM BOREX170MM ODX42MM W
Part # 29320E
BDI # 1185304
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29328E
Description
29328E SPHERICAL ROLLER THRUST BRG ; 140MM BOREX240MM ODX60MM W
Part # 29328E
BDI # 1185310
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing