Page 1 of 15

Next

Compare
AR.RT626

COMPARE

AR.RT626

Description
AR.RT626 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 3-1/2" BORE 1 5-7/32" OD

INA

Part # AR.RT626

BDI # 1177315

Features

Height - Millimeter: 25.4
Bore 1 - Inch: 3.5
Bore 2 - Millimeter: 88.9
Height - Inch: 1
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 5.218
Other Features: Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29418

COMPARE

29418

Description
29418 SPHERICAL ROLLER THRUST BEARING ; 90MMX190MMX60MM

NTN

Part # 29418

BDI # 1201133

Features

Height - Millimeter: 60
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 132
Height - Inch: 2.362
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
81118LPB

COMPARE

81118LPB

Description
81118LPB ; NRB THRUST CYLINDRICAL ROLLER BEARING

KOYO

Part # 81118LPB

BDI # 1085415

Features

Height - Millimeter: 22
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 90
Height - Inch: 0.866
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: Steel Bearing Material | High Carbon Chrome Steel Rolling Element Material | 432 N Static Load Rating | 119 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
GS81217

COMPARE

GS81217

Description
GS81217 THRUST WASHER ; NON-RETURNABLE

INA

Part # GS81217

BDI # 1173719

Features

Height - Millimeter: 9.5
Bore 1 - Inch: 3.465
Bore 2 - Millimeter: 88
Height - Inch: 0.374
Bore 2 - Inch: 3.465

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
29318M

COMPARE

29318M

Description
29318M SPHERICAL ROLLER THRUST BEARING ; 90MM BOREX155MM ODX39MM W

NSK

Part # 29318M

BDI # 20400666

Features

Height - Millimeter: 39
Bore 1 - Inch: 3.543
Height - Inch: 1.535
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 6.102
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY