Features
Height - Millimeter:
2.75
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
0.108
Bore 2 - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NAX2030Z
Description
NAX-2030-Z COMBINATION BEARING ; 20MM BORE 1 30MM OD 30MM HGT
Part # NAX2030Z
BDI # 516038
Features
Height - Millimeter:
30
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
0.039
Bore 2 - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
K81104-TV-A/0-8
Description
K81104-TV-A/0-8 THRUST RLR CAGE ASSEMBLY ; NON-RETURNABLE
Part # K81104-TV-A/0-8
BDI # 15077644
Features
Height - Millimeter:
4.5
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
0.177
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARN2052-L-TV-A
Description
ZARN2052-L-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN2052-L-TV-A
BDI # 1178934
Features
Height - Millimeter:
60
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide