NTA-2233
Description
NTA-2233 THRUST NEEDLE ROLLER BEARING ; 1-3/8" BORE 1 2-1/16" OD 5/64" HGT
Part # NTA-2233
BDI # 1407906
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.092
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.126
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AR.RT607
Description
AR.RT607 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # AR.RT607
BDI # 1177299
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TWB2233-HLA
Description
TWB2233-HLA AXIAL BEARING WASHER ; POR NON RETURNABLE 35.1MM X 51.87MM OD
Part # TWB2233-HLA
BDI # 19265436
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.063
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No