Features
Height - Millimeter:
3.2
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.126
Bore 2 - Inch:
2.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AR.RT618
Description
AR.RT618 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 2-1/8" BORE 1 3-3/4" OD
Part # AR.RT618
BDI # 1177307
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-3446 BULK
Description
NTA-3446 BULK ; NRB THRUST BRG ASSY, HVY DTY BULK PACK
Part # NTA-3446;PDL125
BDI # 1088154
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TWB3446
Description
TWB3446 AXIAL BEARING WASHER ; NON-RETURNABLE 53.975MM X 73.02MM OD
Part # TWB3446
BDI # 19265438
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.063
Bore 2 - Inch:
2.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No