29324M
Description
29324M SPHERICAL ROLLER THRUST BEARING ; 120MM BOREX210MM ODX54MM W
Part # 29324M
BDI # 20400668
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
81224-M-A
Description
81224-M-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81224-M-A
BDI # 1172223
Features
Height - Millimeter:
39
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
123
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29324
Description
29324 SPHERICAL ROLLER THRUST BEARING ; 120MMX210MMX54MM
Part # 29324
BDI # 1201094
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
159
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29424EJ
Description
29424EJ THRUST SPHERICAL RLR BRG ASSY ; 120X250X78MM WD ST CAGE
Part # 29424EJ
BDI # 20352907
Features
Height - Millimeter:
78
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
170.942
Height - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29424EJW18W66
Description
29424EJW18W66 THRUST SPH RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29424EJW18W66
BDI # 20352909
Features
Height - Millimeter:
78
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
170.942
Height - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel