29230-E1-MB
Description
29230-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 29230-E1-MB
BDI # 1143291
Features
Height - Millimeter:
39
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
176
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29234-E1-MB
Description
29234-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE 170MM ID X 240MM OD
Part # 29234-E1-MB
BDI # 1143292
Features
Height - Millimeter:
42
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
201
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29413-E1-XL
Description
29413-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29413-E1-XL
BDI # 1143392
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
91.5
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29415-E1-XL
Description
29415-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29415-E1-XL
BDI # 17050069
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
105.5
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29418-E1-XL
Description
29418-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29418-E1-XL
BDI # 1143401
Features
Height - Millimeter:
60
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
127.5
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel