29320 E
Description
29320 E SPHER RLR THRUST BEARING ; 100MMB 1 170MMOD 42MM HGT
Part # 29320 E
BDI # 1418278
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
127.5
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
LS100135
Description
LS100135 THRUST WASHER ; NON-RETURNABLE 100MM BORE 1 135MM OD
Part # LS100135
BDI # 1411869
Features
Height - Millimeter:
7
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
100
Height - Inch:
0.276
Bore 2 - Inch:
3.937
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29420 E/VQ096
Description
29420 E /VQ096 SPHR ROLLER THRUST BRG ; NON-RETURNABLE
Part # 29420 E/VQ096
BDI # 1258280
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
141.5
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
0
Bore 1 - Inch:
4
Bore 2 - Millimeter:
103.175
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T411-902A4
Description
T411-902A4 THRUST TAPERED RLR BEARING ; 4" BORE 1 8-1/2" OD 1-13/16" HGT
Part # T411-902A4
BDI # 1373797
Features
Height - Millimeter:
46.05
Bore 1 - Inch:
4
Bore 2 - Millimeter:
101.6
Height - Inch:
1.813
Bore 2 - Inch:
4
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No