29322 E
Description
29322 E SPHER RLR THRUST BEARING ; 110MM BORE 1 190MM OD 48MM HGT
Part # 29322 E
BDI # 1418279
Features
Height - Millimeter:
48
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
140
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
4
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
110
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Other Features:
Single Row | One Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29422
Description
29422 SPHERICAL ROLLER THRUST BEARING ; 110MMX230MMX73MM
Part # 29422
BDI # 1201137
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
162
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29422E
Description
29422E SPHERICAL ROLLER THRUST BEARING ; 110MMX230MMX73MM
Part # 29422E
BDI # 1201138
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
162
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
81222-TV
Description
81222-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81222-TV
BDI # 18316891
Features
Height - Millimeter:
38
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
113
Height - Inch:
1.496
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide