Page 1 of 24

Next

Compare
T811-902A1

COMPARE

T811-902A1

Description
T811-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE

TIMKEN

Part # T811-902A1

BDI # 1374045

Features

Height - Millimeter: 92.075
Bore 1 - Inch: 8
Bore 2 - Millimeter: 203.2
Height - Inch: 3.625
Bore 2 - Inch: 8

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 16.5
Other Features: Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY
29440 E

COMPARE

29440 E

Description
29440 E SPHR ROLLER THRUST BRG

SKF

Part # 29440 E

BDI # 1418347

Features

Height - Millimeter: 122
Bore 1 - Inch: 7.874
Bore 2 - Millimeter: 277.5
Height - Inch: 4.803
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Request A Price QTY
81244 M

COMPARE

81244 M

Description
81244 M CYL ROLLER THRUST BEARING ; 220MM BORE 1 300MM OD 63MM HGT

SKF

Part # 81244 M

BDI # 1262984

Features

Height - Millimeter: 63
Bore 1 - Inch: 8.661
Bore 2 - Millimeter: 224
Height - Inch: 2.48
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Request A Price QTY
81240 M

COMPARE

81240 M

Description
81240 M CYL ROLLER THRUST BEARING ; 200MMX280MMX62MM

SKF

Part # 81240 M

BDI # 1297215

Features

Height - Millimeter: 62
Bore 1 - Inch: 7.874
Bore 2 - Millimeter: 204
Height - Inch: 2.441
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Request A Price QTY
XC760-902A3

COMPARE

XC760-902A3

Description
XC760-902A3 THRUST TPD RLR BEARING ; NON-RETURNABLE MACHINE RACE

TIMKEN

Part # XC760-902A3

BDI # 1375285

Features

Height - Millimeter: 120.269
Bore 1 - Inch: 8.125
Bore 2 - Millimeter: 206.375
Height - Inch: 4.735
Bore 2 - Inch: 8.125

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 16.5
Other Features: Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY