89456-M
Description
89456-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89456-M
BDI # 1172278
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
285
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81176-M
Description
81176-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81176-M
BDI # 24318054
Features
Height - Millimeter:
65
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
384
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81240-M
Description
81240-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81240-M
BDI # 1172232
Features
Height - Millimeter:
62
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
204
Height - Inch:
2.441
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
9.567
Bore 2 - Millimeter:
243
Height - Inch:
0.531
Bore 2 - Inch:
9.567
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
89444-M
Description
89444-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89444-M
BDI # 1179595
Features
Height - Millimeter:
122
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
225
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass