29240M
Description
29240M SPHERICAL ROLLER THRUST BRG ; 200MM BOREX280MM ODX48MM W
Part # 29240M
BDI # 1185295
Features
Height - Millimeter:
48
Bore 1 - Inch:
7.874
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29248M
Description
29248M SPHERICAL ROLLER THRUST BRG ; 240MM BOREX340MM ODX60MM W
Part # 29248M
BDI # 1185297
Features
Height - Millimeter:
60
Bore 1 - Inch:
9.449
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29252M
Description
29252M SPHERICAL ROLLER THRUST BRG ; 260MM BOREX360MM ODX60MM W
Part # 29252M
BDI # 1185298
Features
Height - Millimeter:
60
Bore 1 - Inch:
10.236
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29256M
Description
29256M SPHERICAL ROLLER THRUST BRG ; 280MM BOREX380MM ODX60MM W
Part # 29256M
BDI # 1185299
Features
Height - Millimeter:
60
Bore 1 - Inch:
11.024
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29440M
Description
29440M SPHERICAL ROLLER THRUST BRG ; 200MM BOREX400MM ODX122MM W
Part # 29440M
BDI # 1185350
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing