Features
Height - Millimeter:
13.5
Bore 1 - Inch:
9.567
Bore 2 - Millimeter:
243
Height - Inch:
0.531
Bore 2 - Inch:
9.567
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
80TP134
Description
80TP134 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD
Part # 80TP134
BDI # 1351541
Features
Height - Millimeter:
76.2
Bore 1 - Inch:
8
Bore 2 - Millimeter:
205.588
Height - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
WS81152
Description
WS81152 LOCATING WASHER ; NON-RETURNABLE 317MM ID X 13.5MM OD
Part # WS81152
BDI # 1182894
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
260
Height - Inch:
0.531
Bore 2 - Inch:
10.236
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.48
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
81148-M
Description
81148-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81148-M
BDI # 1172202
Features
Height - Millimeter:
45
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
243
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
45
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
243
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass