29248M
Description
29248M SPHERICAL ROLLER THRUST BRG ; 240MM BOREX340MM ODX60MM W
Part # 29248M
BDI # 1185297
Features
Height - Millimeter:
60
Bore 1 - Inch:
9.449
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29340
Description
29340 SPHERICAL ROLLER THRUST BEARING ; 200MMX340MMX85MM
Part # 29340
BDI # 1201110
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
261
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29340E
Description
29340E SPHERICAL ROLLER THRUST BRG ; 200MM BOREX340MM ODX85MM W
Part # 29340E
BDI # 1185320
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
60
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
283
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
81156-M
Description
81156-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81156-M
BDI # 1179584
Features
Height - Millimeter:
53
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
283
Height - Inch:
2.087
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass