T1120-902A1
Description
T1120-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Part # T1120-902A1
BDI # 1373678
Features
Height - Millimeter:
136.525
Bore 1 - Inch:
11
Bore 2 - Millimeter:
279.4
Height - Inch:
5.375
Bore 2 - Inch:
11
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29456EJ
Description
29456EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29456EJ
BDI # 20352933
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
372
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29460EJ
Description
29460EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29460EJ
BDI # 20352935
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
392
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29468EM
Description
29468EM THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE BRASS CAGE 24 OD
Part # 29468EM
BDI # 20352939
Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
431.038
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29444
Description
29444 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 220MMX420MMX122MM
Part # 29444
BDI # 1201156
Features
Height - Millimeter:
122
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
308
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass