Features
Height - Millimeter:
73
Bore 1 - Inch:
12.598
Bore 2 - Millimeter:
372
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29364EJ
Description
29364EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29364EJ
BDI # 20352881
Features
Height - Millimeter:
109
Bore 1 - Inch:
12.598
Bore 2 - Millimeter:
391
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
81164-M
Description
81164-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81164-M
BDI # 1172205
Features
Height - Millimeter:
63
Bore 1 - Inch:
12.598
Bore 2 - Millimeter:
324
Height - Inch:
2.48
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29364M
Description
29364M SPHERICAL ROLLER THRUST BEARING ; 320MM BOREX500MM ODX109MM W
Part # 29364M
BDI # 1185327
Features
Height - Millimeter:
109
Bore 1 - Inch:
12.598
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29464M
Description
29464M SPHERICAL ROLLER THRUST BEARING ; 320MM BOREX580MM ODX155MM W
Part # 29464M
BDI # 1185356
Features
Height - Millimeter:
155
Bore 1 - Inch:
12.598
Height - Inch:
6.102
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing