Features
Height - Millimeter:
17
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
62
Height - Inch:
0.669
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
29412
Description
29412 SPHERICAL ROLLER THRUST BEARING ; 60MMX130MMX42MM
Part # 29412
BDI # 1201121
Features
Height - Millimeter:
42
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
89
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
AXK6085-A/0-10
Description
AXK6085-A/0-10 THRUST NEEDLE ROLLER BRG ; 60MM BORE 1 85MM OD 3MM
Part # AXK6085-A/0-10
BDI # 18312564
Features
Height - Millimeter:
3
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
7.5
Bore 1 - Inch:
2.441
Bore 2 - Millimeter:
62
Height - Inch:
0.295
Bore 2 - Inch:
2.441
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXS6074
Description
AXS6074 AXIAL ANGULAR CONTACT ROLLER BRG ; NON-RETURNABLE
Part # AXS6074
BDI # 24584598
Features
Height - Millimeter:
5
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.913
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel