Features
Height - Millimeter:
3.2
Bore 1 - Inch:
2.75
Bore 2 - Millimeter:
69.85
Height - Inch:
0.126
Bore 2 - Inch:
2.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
2.75
Bore 2 - Millimeter:
69.85
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29414
Description
29414 SPHERICAL ROLLER THRUST BEARING ; 70MMX150MMX48MM
Part # 29414
BDI # 1201125
Features
Height - Millimeter:
48
Bore 1 - Inch:
2.756
Bore 2 - Millimeter:
103
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
4
Bore 1 - Inch:
2.756
Bore 2 - Millimeter:
70
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Other Features:
High Carbon Chrome Steel Rolling Element Material | 253 N Static Load Rating | 53.8 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
5.25
Bore 1 - Inch:
2.756
Bore 2 - Millimeter:
70
Height - Inch:
0.207
Bore 2 - Inch:
2.756
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No