AZ 16020031
Description
AZ 16020031 THRUST ROLLER BEARING ; 160MM ID X 200MM OD X 31MM W
Part # AZ 16020031
BDI # 18202654
Features
Height - Millimeter:
31
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
1.22
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AZ 15020542
Description
AZ 15020542 THRUST ROLLER BEARING ; 150MM ID X 205MM OD X 42MM W
Part # AZ 15020542
BDI # 23282134
Features
Height - Millimeter:
42
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
150
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AZ 17023045
Description
AZ 17023045 THRUST ROLLER BEARING ; 170MM ID X 230MM OD X 45MM W
Part # AZ 17023045
BDI # 23282136
Features
Height - Millimeter:
45
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
170
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AZ 18024045
Description
AZ 18024045 THRUST ROLLER BEARING ; 180MM ID X 240MM OD X 45MM W
Part # AZ 18024045
BDI # 23282138
Features
Height - Millimeter:
45
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
180
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
15
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
110
Height - Inch:
0.591
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel