29326M
Description
29326M SPHERICAL ROLLER THRUST BRG ; 130MM BOREX225MM ODX58MM W
Part # 29326M
BDI # 1185309
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
203.505
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29328E
Description
29328E SPHERICAL ROLLER THRUST BRG ; 140MM BOREX240MM ODX60MM W
Part # 29328E
BDI # 1185310
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29252M
Description
29252M SPHERICAL ROLLER THRUST BRG ; 260MM BOREX360MM ODX60MM W
Part # 29252M
BDI # 1185298
Features
Height - Millimeter:
60
Bore 1 - Inch:
10.236
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29240M
Description
29240M SPHERICAL ROLLER THRUST BRG ; 200MM BOREX280MM ODX48MM W
Part # 29240M
BDI # 1185295
Features
Height - Millimeter:
48
Bore 1 - Inch:
7.874
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29248M
Description
29248M SPHERICAL ROLLER THRUST BRG ; 240MM BOREX340MM ODX60MM W
Part # 29248M
BDI # 1185297
Features
Height - Millimeter:
60
Bore 1 - Inch:
9.449
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing