Page 1 of 3

Next

Compare
29364EJ

COMPARE

29364EJ

Description
29364EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD

TIMKEN

Part # 29364EJ

BDI # 20352881

Features

Height - Millimeter: 109
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 391
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29364M

COMPARE

29364M

Description
29364M SPHERICAL ROLLER THRUST BEARING ; 320MM BOREX500MM ODX109MM W

NSK

Part # 29364M

BDI # 1185327

Features

Height - Millimeter: 109
Bore 1 - Inch: 12.598
Height - Inch: 4.291
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29272M

COMPARE

29272M

Description
29272M SPHERICAL ROLLER THRUST BEARING ; 360MM BOREX500MM ODX85MM W

NSK

Part # 29272M

BDI # 20400652

Features

Height - Millimeter: 85
Bore 1 - Inch: 14.173
Height - Inch: 3.346
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29364 E

COMPARE

29364 E

Description
29364 E SPHER ROLLER THRUST BRG ; NON-RETURNABLE 320MMB 1 500MMOD 109MM HT

SKF

Part # 29364 E

BDI # 1265338

Features

Height - Millimeter: 109
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 391
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
81184 M

COMPARE

81184 M

Description
81184 M CYL RLR THRUST BEARING ; 420MMX500MMX65MM

SKF

Part # 81184 M

BDI # 22782365

Features

Height - Millimeter: 65
Bore 1 - Inch: 16.535
Bore 2 - Millimeter: 424
Height - Inch: 2.559
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY