Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
474
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29472M
Description
29472M SPHERICAL ROLLER THRUST BEARING ; 360MM BOREX640MM ODX170MM W
Part # 29472M
BDI # 1185357
Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
811/530-M
Description
811/530-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 811/530-M
BDI # 24318037
Features
Height - Millimeter:
85
Bore 1 - Inch:
20.866
Bore 2 - Millimeter:
535
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
T11500-902A1
Description
T11500-902A1 ; TRB THRUST MACHINE RACE < 21 OD
Part # T11500-902A1
BDI # 1373684
Features
Height - Millimeter:
127.381
Bore 1 - Inch:
11.5
Bore 2 - Millimeter:
292.1
Height - Inch:
5.015
Bore 2 - Inch:
11.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
26
Other Features:
Single Row | Heavy Duty | Separable | Pin Type Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
20.75
Bore 2 - Millimeter:
527.05
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polymer