Features
Height - Millimeter:
5.75
Bore 1 - Inch:
3.031
Bore 2 - Millimeter:
77
Height - Inch:
0.226
Bore 2 - Inch:
3.031
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NKIB5914-XL
Description
NKIB5914-XL COMBINAISON ROULEMENT ; 70MM ID X 100MM OD
Part # NKIB5914-XL
BDI # 1411969
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.756
Bore 2 - Millimeter:
70
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AR.RTL33
Description
AR.RTL33 AXIAL CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # AR.RTL33
BDI # 1177342
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.5
Bore 2 - Millimeter:
63.5
Height - Inch:
0.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.969
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
8
Bore 1 - Inch:
2.638
Bore 2 - Millimeter:
67
Height - Inch:
0.315
Bore 2 - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
ZARF40100-L-TV-A
Description
ZARF40100-L-TV-A NEEDLE/THR RLR BRG ; 40MM X 100MM X 70MM
Part # ZARF40100-L-TV-A
BDI # 1178912
Features
Height - Millimeter:
70
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
2.756
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide