ZARF75185-L-TV-A
Description
ZARF75185-L-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARF75185-L-TV-A
BDI # 1178929
Features
Height - Millimeter:
100
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
75
Height - Inch:
3.937
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
T4920-90010
Description
T4920-90010 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T4920-90010
BDI # 1373815
Features
Height - Millimeter:
25.197
Bore 1 - Inch:
4.921
Bore 2 - Millimeter:
125
Height - Inch:
0.992
Bore 2 - Inch:
4.921
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7.313
Other Features:
Single Row | Machined Cage | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
YRTC100-XL
Description
YRTC100-XL X-LIFE AXIAL/RADIAL RLR BRG ; NON-RETURNABLE
Part # YRTC100-XL
BDI # 19265495
Features
Height - Millimeter:
35
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
100
Height - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
WCT-34-A
Description
WCT-34-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # WCT34A
BDI # 346089
Features
Height - Millimeter:
47.625
Bore 1 - Inch:
3.765
Height - Inch:
1.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Other Features:
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
ZARF75185-TV-A
Description
ZARF75185-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARF75185-TV-A
BDI # 18318149
Features
Height - Millimeter:
100
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
75
Height - Inch:
3.937
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide