29324M
Description
29324M SPHERICAL ROLLER THRUST BEARING ; 120MM BOREX210MM ODX54MM W
Part # 29324M
BDI # 20400668
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
0
Bore 1 - Inch:
4
Bore 2 - Millimeter:
103.175
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.37
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
81132 TN
Description
81132 TN CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81132 TN
BDI # 1297208
Features
Height - Millimeter:
31
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
162
Height - Inch:
1.22
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
29420 E/VQ096
Description
29420 E /VQ096 SPHR ROLLER THRUST BRG ; NON-RETURNABLE
Part # 29420 E/VQ096
BDI # 1258280
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
141.5
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
39
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
176
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel