81156M

COMPARE

81156M

Description
81156 M OBSOLETE DO NOT USE 03/21 ; CYLINDER ROLLER BEARINGS

SKF

Part # 81156 M

BDI # 1297212

Features

Height - Millimeter: 53
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 283
Height - Inch: 2.087
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Machined Brass

Price Inventory : Available to order
Loading Price
QTY
81156-M

COMPARE

81156-M

Description
NOT AVAILABLE IN CANADA

INA

Part # 81156-M

BDI # 1179584

Features

Height - Millimeter: 53
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 283
Height - Inch: 2.087
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Other Features: Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY