Features
Height - Millimeter:
5.25
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
0.207
Bore 2 - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
35
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
K81207 TV/0-8
Description
K81207-TV/0-8 CAGE ASSEMBLAGE ; NON-RETURNABLE ROULEAU ET
Part # K81207 TV/0-8
BDI # 1174414
Features
Height - Millimeter:
7.5
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
0.295
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARN2062-L-TV-A
Description
ZARN2062-L-TV-A NEEDLE RLR/AXIAL CYL BRG ; NON-RETURNABLE
Part # ZARN2062-L-TV-A
BDI # 27346374
Features
Height - Millimeter:
75
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
2.953
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
NKIB5908-XL
Description
NKIB5908-XL X-LIFE ROLLER/AXIAL BALL BRG ; 40MM ID X 62MM OD
Part # NKIB5908-XL
BDI # 1175743
Features
Height - Millimeter:
34
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
1.339
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel