Features
Height - Millimeter:
5
Bore 1 - Inch:
1.654
Bore 2 - Millimeter:
42
Height - Inch:
0.197
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
89307-TV
Description
89307-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89307-TV
BDI # 1172247
Features
Height - Millimeter:
20
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
37
Height - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
NKIA5909-XL
Description
NKIA5909-XL COMBINAISON ROULEMENT ; 45MM ID X 68MM OD
Part # NKIA5909-XL
BDI # 1175732
Features
Height - Millimeter:
30
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81208 TN
Description
81208 TN CYL ROLLER THRUST BEARING ; NON-RETURNABLE 40MMB 1 68MMOD 19MM HGT
Part # 81208 TN
BDI # 1420778
Features
Height - Millimeter:
19
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.748
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARF2068-TV-A
Description
ZARF2068-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARF2068-TV-A
BDI # 15048932
Features
Height - Millimeter:
46
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
1.811
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide