Features
Height - Millimeter:
3.2
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.126
Bore 2 - Inch:
2.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AR.RT607
Description
AR.RT607 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # AR.RT607
BDI # 1177299
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TWB3446
Description
TWB3446 AXIAL BEARING WASHER ; NON-RETURNABLE 53.975MM X 73.02MM OD
Part # TWB3446
BDI # 19265438
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.063
Bore 2 - Inch:
2.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T177A-90010
Description
T177A-90010 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T177A-90010
BDI # 1373729
Features
Height - Millimeter:
20
Bore 1 - Inch:
1.791
Bore 2 - Millimeter:
45.491
Height - Inch:
0.787
Bore 2 - Inch:
1.791
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No