89318-M
Description
89318-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89318-M
BDI # 1172257
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
93
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
ZARF65155-TV-A
Description
ZARF65155-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARF65155-TV-A
BDI # 1178926
Features
Height - Millimeter:
82
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
65
Height - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
7
Bore 1 - Inch:
4.803
Bore 2 - Millimeter:
122
Height - Inch:
0.276
Bore 2 - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29318 E
Description
29318 E SPHER RLR THRUST BEARING ; NON-RETURNABLE 90MMB 1 155MMOD 39MM HGT
Part # 29318 E
BDI # 1420627
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
115
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
AS 120155
Description
AS 120155 THRUST BEARING WASHER ; NON-RETURNABLE
Part # AS 120155
BDI # 1415542
Features
Height - Millimeter:
1
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
120
Height - Inch:
0.039
Bore 2 - Inch:
4.724
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No