29320 E
Description
29320 E SPHER RLR THRUST BEARING ; 100MMB 1 170MMOD 42MM HGT
Part # 29320 E
BDI # 1418278
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
127.5
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
K81126-TV/0-8
Description
K81126-TV/0-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Part # K81126-TV/0-8
BDI # 1174400
Features
Height - Millimeter:
12
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
130
Height - Inch:
0.472
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
9
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
130
Height - Inch:
0.354
Bore 2 - Inch:
5.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
89320-M
Description
89320-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89320-M
BDI # 1172258
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
103
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
30
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
132
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide