29326M
Description
29326M SPHERICAL ROLLER THRUST BEARING ; 130MM BOREX225MM ODX58MM W
Part # 29326M
BDI # 1185309
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
203.505
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
89326-M
Description
89326-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89326-M
BDI # 1172261
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
134
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
34
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
183
Height - Inch:
1.339
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
K81136-M/+6-8
Description
K81136-M/+6-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Part # K81136-M/+6-8
BDI # 1174405
Features
Height - Millimeter:
14
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
180
Height - Inch:
0.551
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | ISO Series 1 and 4 | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29326
Description
29326 SPHERICAL ROLLER THRUST BEARING ; 130MMX225MMX58MM
Part # 29326
BDI # 1201096
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
171
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass