29422
Description
29422 SPHERICAL ROLLER THRUST BEARING ; 110MMX230MMX73MM
Part # 29422
BDI # 1201137
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
162
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29422E
Description
29422E SPHERICAL ROLLER THRUST BEARING ; 110MMX230MMX73MM
Part # 29422E
BDI # 1201138
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
162
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29422 E
Description
29422 E SPHR ROLLER THRUST BRG ; 110MM BORE 1 230MM OD 73MM HGT
Part # 29422 E
BDI # 1418294
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
155.5
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29422EJ
Description
29422EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29422EJ
BDI # 20352905
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
155.448
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
89422-M
Description
89422-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 110MM ID X 230MM OD
Part # 89422-M
BDI # 1179591
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
113
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass